DESCRIPTION

  • FSC® and EcoLogo® certified
  • Made of 100% recycled fiber
  • Meets EPA standards for minimum post consumer waste content

Kimberly Clark Scott® 3-11/20 in. Bathroom Tissue in White (Case of 12)

K67805

Length:

1000 ft

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
1000 ft
Material
Recycled Fiber
Width
3-1/2 in

Starting at
$104.99
per CASE
  • QUANTITY