DESCRIPTION
- Meets EPA standards for minimum post-consumer waste content
- One roll of this high capacity tissue equals nearly 10 standard rolls
- This system is ideal for those high-traffic areas by helping reduce run-outs and re-fills
- Two-ply
Kimberly Clark Scott® 3-11/20 in. Bathroom Tissue in White (Case of 6)
K07827
Length:
2000 ftSPECIFICATIONS
- Collection
- Scott®
- Color Finish
- White
- Length
- 2000 ft
- Material
- Recycled Fiber
- Width
- 3-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday