DESCRIPTION

  • FSC® and EcoLogo® certified
  • Made with 100% recycled fiber
  • Meets EPA standards
  • Provides home-like comfort at your business
  • Strong and absorbent

Kimberly Clark Scott® 4-1/10 in. Standard Bathroom Tissue Roll in White (Case of 80)

K13217

Length:

4 in

SPECIFICATIONS

Collection
Scott®
Color Finish
White
FSC Certified
Yes
Length
4 in
Material
Recycled Fiber
Width
4 in

Starting at
$54.75
per CASE
  • QUANTITY