DESCRIPTION

  • Fully enclosed hygienic bath tissue system reduces potential of product contamination
  • Kleenex® hygienic 2-ply bathroom tissue is designed to reduce costs, waste and health concerns, these systems directly address concerns for a healthier restroom environment
  • Made with 100% recycled fiber
  • Meets EPA standards for minimum post-consumer waste content
  • One sheet at a time dispensing Kleenex® hygienic bath tissue

Kimberly Clark Kleenex® 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 36)

K48280

Length:

8-5/16 in

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
Length
8-5/16 in
Material
Recycled Fiber
Width
4-1/2 in

Starting at
$56.22
per CASE
  • QUANTITY