DESCRIPTION

  • FSC® and EcoLogo® certified
  • High capacity, easy maintenance
  • Lasts nearly 75% longer than standard roll bath tissue
  • Two-ply

Kimberly Clark Scott® 4 in. 2-Ply Bathroom Tissue in White (Case of 36)

K04007

Length:

4-2/5 in

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
4-2/5 in
Material
Recycled Fiber
Width
4 in

Starting at
$64.99
per CASE
  • QUANTITY