DESCRIPTION

  • Each roll is nearly 75% longer than standard roll bath tissue and this tissue contains 20% bamboo making it the first bath tissue in the industry to contain non-tree fibers
  • Fewer refills, less waste, easy maintenance
  • One hundred percent core and paper wrap elimination
  • Premium coreless bathroom tissue with high capacity features

Kimberly Clark Kleenex® 4 in. 2-Ply Bathroom Tissue in White (Case of 36)

K07001

Length:

4 in

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
FSC Certified
Yes
Length
4 in
Material
Recycled Fiber
Width
4 in

Starting at
$66.99
per CASE
  • QUANTITY