DESCRIPTION

  • Absorbs liquids, oils and grease
  • Count on these towels for consistent size, shape and cleanliness
  • Ideal for cleaning rough surfaces
  • Pop-up® dispenser with handles
  • Pound for pound, these towels absorb more water and oil than any other
  • Super strong - works when wet

Kimberly Clark WypAll® X80 13-2/5 in. Towel

K41055

Color Finish

 

SPECIFICATIONS

Collection
WypAll® X80
Color Finish
Red
Color Finish Category
Reds
Length
12-1/2 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Count of 475
Type
Shop Towel
Width
13-2/5 in

Starting at
$79.96
EACH
  • QUANTITY