6 ft. Welding Screen Frame Only
6 ft. Welding Screen Frame Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolted corner clamps
- Platform "T" legs
- Heavy-duty 19-gauge steel tubing
- Pre-drilled for caster installation
- Safety curtain sold separately
- Black powder coated finish
- Lacing ties
Specifications
- Brand Model Compatibility:
- Wilson®
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6 ft
- Material:
- Steel
- Weight:
- 22 lb
- Width:
- 6 ft