DESCRIPTION

  • Brings the absorbing power of our HYDROKNIT technology to a lighter weight wiper
  • Reinforced for extra scrubbing and cleaning power

Kimberly Clark WypAll® X60 16-4/5 in. Heavy Duty Wipe (180 per Box)

K34015

Color Finish

 

SPECIFICATIONS

Application
Cleaning, Scrubbing
Collection
WypAll® X60
Color Finish
White
Color Finish Category
Whites
Length
16-4/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Box of 180
Type
Wipes
Width
12-1/2 in

Starting at
$19.99
EACH
  • QUANTITY