DESCRIPTION

  • Meets EPA standards for minimum post-consumer waste content
  • The Signal feature alerts you when it's time to change the box

Kimberly Clark Surpass® 8-3/10 in. Paper Facial Tissue (Case of 30)

KIM21340

Color Finish

 

SPECIFICATIONS

Collection
Surpass®
Color Finish
White
Length
8-3/10 in
Material
Paper
Width
8 in

Starting at
$37.99
per CASE
  • QUANTITY