DESCRIPTION

  • Blue color will not dye bleed
  • Contain no glues, adhesives or binders
  • Low extractables for very clean solvent wiping
  • Low lint
  • Outstanding fluid capacity and release
  • Soft and durable for repeated use

Kimberly Clark Wypall® X90 8-3/10 in. Pop-Up Wipes Box in Blue and Denim (Case of 5)

K12890

Length:

16-4/5 in

SPECIFICATIONS

Application
Clean Wiping Tasks, Solvent Wiping, Surface Preparation
Collection
Wypall® X90
Color Finish
Blue, Denim
Length
16-4/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Type
Wipes
Width
8-3/10 in

Starting at
$81.56
per CASE
  • QUANTITY