DESCRIPTION

  • Heavy industrial tasks, cleaning grease, grime and oil, solvent wiping or cleaning rough surfaces, or any other challenging task

Kimberly Clark WypAll® 80 Shoppro Brag Box

K4104110

Color Finish

 

SPECIFICATIONS

Collection
WypAll®
Color Finish
Blue
Length
16.80 in
Material
Plastic
Material Type
Polypropylene
Width
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.31
EACH
  • QUANTITY