DESCRIPTION

  • Reinforced for extra scrubbing and cleaning power
  • Tough enough for big jobs and soft enough for face and hands
  • Wypall® X60 wipers in a small roll format brings the absorbing power of Hydroknit® technology to a lighter weight wiper

Kimberly Clark Wypall® X60 9-4/5 in. Small Wipes Roll in Blue (Case of 12)

K35411

Length:

13-2/5 in

SPECIFICATIONS

Collection
Wypall® X60
Color Finish
Blue
Length
13-2/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Type
Wipes
Width
9-4/5 in

Starting at
$196.2
per CASE
  • QUANTITY