DESCRIPTION

  • Breathable and nearly lint-free
  • Individually wrapped to preserve garment until use
  • Provides excellent liquid and particle protection
  • Typical uses include fiberglass manufacturing, tank cleaning, utilities, liquid handling, pressure washing and maintenance/general manufacturing

Kimberly Clark Kleenguard® A40 Ready-to-Go Coverall White

K4434

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI 101
ASTM Specifications
ASTM F1670
Clothing Size
XL
Collection
Kleenguard®
Color Finish
White
Material
Microporous Film Laminate

Starting at
Call for Pricing
  • QUANTITY