DESCRIPTION

  • Hardcoated lenses for scratch resistance and longer life
  • Jackson Safety brand's lightest weight universal sized eyewear is designed for all-day comfort
  • Meets ANSI Z87.1 standards for high impact and polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Rubber nose pad rotates for a custom fit on the nose and temple grips reduce slippage and provide a snug fit

Kimberly Clark Ace® Safety Glasses with Smoke Lens

J38492

Glasses Lens Color:

Smoke

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Ace®
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Material
Plastic
Material Type
Polycarbonate

$8.76
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment