DESCRIPTION

  • Barrier protection against dry particulates
  • NFPA 99 compliant antistatic
  • Patented Microforce™ barrier SMS fabric
  • Reflex design
  • Seamless front to provide more protection in the primary exposure areas
  • Zipper flap

Kimberly Clark Kleenguard® ANSI/ISEA 101 Coverall

K58504

Clothing Size:

SPECIFICATIONS

ANSI Specifications
[delete]ANSI/ISEA 101
Clothing Size
XL
Collection
Kleenguard®
Color Finish
Blue
Material
MICROFORCE™ Barrier Fabric
Material Type
SMS
Reusable
No

Starting at
Call for Pricing
  • QUANTITY