DESCRIPTION

  • Automatic feed feature to allow loading with 1 hand
  • Lev-R-Matic® roll towel dispenser with a 1.5" hub
  • Translucent, smoked plastic design allows you to see inside so you know exactly when a refill is needed, without having to open the dispenser
  • When installed properly, these dispensers meet the ADA standards for accessible design, 28CFR part 36 (1994), local rules may vary

Kimberly Clark Lev-R-Matic® Automatic Lever Hard Roll Towel Dispenser

K09765

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Lev-R-Matic®
Color Finish
Smoke Grey
Depth
9-13/16 in
Height
13-1/2 in
Material
Plastic
Width
13-5/16 in

Starting at
$55.0
EACH
  • QUANTITY