DESCRIPTION

  • FSC® and EcoLogo® certified
  • High quality brand that offers home-like comfort
  • Individually wrapped in attractive packaging so rolls stay clean and hygienic
  • Meets EPA standards
  • Small cases for easy storage and handling

Kimberly Clark Kleenex® Bathroom Tissue in White (Case of 20)

K13135

Length:

4 in

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
Length
4 in
Width
4-9/100 in

Starting at
$33.55
per CASE
  • QUANTITY