DESCRIPTION

  • Quarter-fold format is portable and convenient to help users reduce waste and increase productivity
  • Wypall® X60 wipers bring the absorbing power of our Hydroknit® material technology to a light weight wiper, combining versatile performance and economy for light-duty tasks

Kimberly Clark Wypall® X60 Brag Box Wipes

K34865

Color Finish

 

SPECIFICATIONS

Collection
Wypall® X60
Color Finish
White
Length
12-1/2 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
12 in

Starting at
$9.05
EACH
  • QUANTITY