DESCRIPTION

  • Ideal for heavy industrial tasks, cleaning grease, grime and oil, solvent wiping, cleaning rough surfaces or any other challenging task
  • Wypall® X80 wipers in our Brag box format

Kimberly Clark WypAll® X80 Brag Box Wipes

K41044

Color Finish

 

SPECIFICATIONS

Application
Cleaning Grease, Cleaning Rough Surfaces, Grime and Oil, Heavy Industrial Tasks, Solvent Wiping
Collection
WypAll® X80
Color Finish
White
Length
16-4/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.31
EACH
  • QUANTITY