DESCRIPTION

  • Hydroknit® technology
  • Perfect for surface and tool cleaning as well as heavy-maintenance wiping
  • Pop-Up® box dispenser
  • Pound for pound, absorbs more water and oil than rental shop towels

Kimberly Clark WypAll® X70 Brag Wipes

K41300

Color Finish

 

SPECIFICATIONS

Collection
WypAll® X70
Color Finish
White
Length
16-13/16 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
12-1/2 in

Starting at
$37.31
EACH
  • QUANTITY