DESCRIPTION

  • A premium folded towel that fits into any C-fold dispenser
  • Compatible with any C-fold dispenser
  • FSC® and EcoLogo® certified
  • Meets EPA standards
  • Soft and highly absorbent, for efficient hand-drying and less waste

Kimberly Clark Kleenex® C-Fold Towel in White (Case of 16)

K01500

Color Finish

 

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
FSC Certified
Yes
Material
Paper
Type
C-fold

Starting at
$59.99
per CASE
  • QUANTITY