DESCRIPTION

  • Easy to load and install design
  • High capacity format
  • Hygienic, flexible cassette system
  • Works only with Kleenex® cassette skin care soap or sanitizer

Kimberly Clark Kleenex® Cassette Skin Care Dispenser

K92144

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
1000 mL
Collection
Kleenex®
Color Finish
White
Color Finish Category
Whites
Height
8-2/5 in
Installation Type
Wall Mount
Material
Plastic

Starting at
$4.99
EACH
  • QUANTITY