DESCRIPTION

  • Easy to load and install design
  • High capacity format
  • Hygienic, flexible cassette system
  • Works only with Kleenex® cassette skin care soap or sanitizer

Kimberly Clark Cassette Skin Care Dispenser

KIM92145

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
1000 mL
Color Finish
Black
Color Finish Category
Blacks
Installation Type
Wall Mount
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.93
EACH
  • QUANTITY