DESCRIPTION

  • Absorbs lots of water fast for superior hand drying
  • Economical and highly effective

Kimberly Clark Scott® Center Pull Towel (Case of 4)

K01010

Length:

15 in

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
15 in
Material
Recycled Paper Fiber
Width
8 in

Starting at
$44.99
per CASE
  • QUANTITY