DESCRIPTION

  • 25 garments / case; Size Medium; White; Front Zipper, Elastic Wrists and Ankles
  • A45 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials
  • Protects against chromate dust (10%) and isocyanates (40% concentration), hazardous materials often used in industrial paint jobs
  • Reflex Coverall Design offers excellent fit and freedom of movement, so workers won't need to modify to do their job
  • These Kleenguard A45 Liquid and Particle Protection Coveralls for Surface Prep and Paint are made of microporous film laminate with a water-resistant zipper front

Kimberly Clark Kleenguard® Coverall with Hood and Boots Kleenguard

K44334

Clothing Size:

XL

SPECIFICATIONS

ASTM Specifications
ASTM F-1670
Clothing Size
XL
Collection
Kleenguard®
Color Finish
White
Material
Plastic
Material Type
Film Laminate

Starting at
$6.49
EACH
  • QUANTITY