DESCRIPTION

  • Better liquid and particulate barrier than Tyvek®
  • Breathable, microporous laminate
  • Low in lint
  • Passes NFPA 99 criteria for antistatic materials
  • Serged seams

Kimberly Clark Kleenguard® Coverall with Hood & Boots Large

K44333

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101
Clothing Size
L
Collection
Kleenguard®
Color Finish
White
Material
Microporous
Material Type
Film Laminate
Reusable
No

Starting at
Call for Pricing
  • QUANTITY