DESCRIPTION

  • Easy and low cost maintenance
  • High capacity
  • Simple to install and use

Kimberly Clark Dispenser for 04460 Tissue Box

K09021

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Smoke Grey
Color Finish Category
Greys
Depth
6 in
Height
13-3/4 in
IAPMO Listed
No
Length
13-3/4 in
Material
Plastic
Width
6-3/4 in

Starting at
$23.14
EACH
  • QUANTITY