DESCRIPTION

  • No adapters or inserts needed

Kimberly Clark IN-SIGHT® Dispenser

K09905

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
IN-SIGHT®
Color Finish
Smoke Grey
Depth
5-37/64 in
Height
18-55/64 in
Material
Plastic
Width
13-5/16 in

Starting at
$36.99
EACH
  • QUANTITY