DESCRIPTION

  • Abrasion-resistant for extended wear
  • Ideal for general applications including maintenance, manufacturing, assembly, laboratories, pharmaceuticals, and food processing
  • It is 7-1/2 times less likely to rip out than the typical ANSI standard design and that means it provides longer wear which results in a lower cost in use
  • Made from a lightweight breathable SMS fabric
  • Offers protection against dry particles and light liquid spray
  • White

Kimberly Clark Kleenguard® Disposable Coverall

K49006

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101
Clothing Size
XXXL
Collection
Kleenguard®
Color Finish
White
Material
Elastic, Fabric
Material Type
SMS

Starting at
Call for Pricing
  • QUANTITY