Disposable Faceshield in Clear with Headband (Box of 40)

You last purchased this on
 
Kimberly Clark

Disposable Faceshield in Clear with Headband (Box of 40)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Disposable Faceshield in Clear with Headband (Box of 40)

  • Fast #
  • Part #KIM41204
  • Item #7459206
  • Manufacturer Part #41204
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Headband keeps face shield securely in place
  • Foam band provides comfort and helps to reduce fogging resulting from perspiration
  • Full length visor equipped with a foam band and headband, resistant to fogging
  • Visor Color: Clear
  • Full length, visor covers the length of the entire face
  • Can be worn with or without glasses or goggles
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Package Quantity:
Box of 40
Product Type:
Face Shield
Reusable:
No