Kimberly Clark
Double Roll Small Core Spindle in White (Case of 5)
Part #K49211 | Item #8032394 | Manufacturer Part #49211
$2.00
per CASE
Product Details
- Designed for high traffic environments, the high capacity, small core SRB is the longest Single Roll Bath Tissue offered by Kimberly-Clark Professional and comes with the efficiency and reliability of America's most well-known washroom brand, Scott Bath Tissue.
Specifications
Color Finish: White
Color Finish Category: Whites
Length: 7-2/5 in
Package Quantity: Case of 5
Product Type: Spindle
Width: 2 in