DESCRIPTION

  • Electronic, controlled dispensing reduces waste
  • Low battery and low product indicator lights
  • Quiet and reliable
  • Reduces cross contamination and spread of germs
  • Touchless electronic dispensing
  • Works only with Kleenex® cassette skin care foam soap or sanitizer

Kimberly Clark Kleenex® Electric Cassette Skin Care Dispenser

K92147

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
1200 mL
Collection
Kleenex®
Color Finish
White
Color Finish Category
Whites
Installation Type
Wall Mount
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.79
EACH
  • QUANTITY