Electric Hard Roll Towel Dispenser in Smoke Grey
Electric Hard Roll Towel Dispenser in Smoke Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers the hygienic benefits of hands free dispensing smart sensor location allows for natural hand placement; waving the hand is not necessary
- Quieter than enMotion®
- High capacity towel system needs refilling less often and provides consistent, reliable performance for less maintenance and fewer customer complaints
- Four D-cell batteries included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Smoke Grey
- Depth:
- 10-13/64 in
- Height:
- 16-1/8 in
- Material:
- Plastic
- Power Source:
- Electric
- Width:
- 12-5/8 in