DESCRIPTION

  • Four D-cell batteries included
  • Includes control features like sheet length adjustment, delay time, and dispenser operation mode
  • Offers the hygienic benefits of hands free dispensing smart sensor location allows for natural hand placement; waving the hand is not necessary
  • Quieter than enMotion®
  • This high capacity towel system needs refilling less often and provides consistent, reliable performance for less maintenance and fewer customer complaints

Kimberly Clark Electric Hard Roll Towel Dispenser

K09992

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Smoke Grey
Depth
10-13/64 in
Height
16-1/8 in
Width
12-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$57.84
EACH
  • QUANTITY