DESCRIPTION

  • Provide electronic motion-activated dispensing with the option for an unexposed sheet, making it ideal for healthcare facilities
  • The MOD® dispenser systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements
  • The MOD® system combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene
  • This system is also quieter than enMotion® and Tork Intuition systems

Kimberly Clark Electric Hard Roll Towel Dispenser

KIM34368

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Smoke Grey
Depth
9-3/16 in
Height
16-7/16 in
Width
12-21/32 in

Starting at
$10.99
EACH
  • QUANTITY