Facial Tissue in White
Facial Tissue in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with Softblend® fiber
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- FSC Certified:
- Yes
- Length:
- 8-3/10 in
- Material:
- Fiber
- Width:
- 7-4/5 in