DESCRIPTION

  • Low in lint
  • Made with breathable material
  • NFPA 99 compliant
  • Zipper front with elastic wrists and ankles, hood and boots

Kimberly Clark Kleenguard® A40 Film Laminate Coverall with Hood, Front Zip, Elastic Wrist and Ankle and Boot

K44335

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 101-1996
ASTM Specifications
ASTM F-1670
Clothing Size
XXL
Collection
Kleenguard® A40
Color Finish
White
Material
Film Laminate
Quick Release
No
Reusable
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY