DESCRIPTION

  • Breathable, microporous film laminate
  • Eighteen inches in length
  • Elastic top
  • Low in lint
  • Passes NFPA 99 criteria for antistatic materials

Kimberly Clark KleenGuard® Film Laminate Sleeve Protector (Case of 200)

K44480

Length:

18 in

SPECIFICATIONS

ASTM Specifications
ASTM F1670
Collection
KleenGuard®
Color Finish
White
Length
18 in
Material
Film Laminate
Quick Release
No
Reusable
No

Starting at
$79.99
per CASE
  • QUANTITY