DESCRIPTION

  • Contains moisturizers
  • Easy recycling when pump is removed
  • Offers 1,000-ml (1-liter) capacity for less refilling than with standard 800-ml refills
  • Rich lather

Kimberly Clark Kleenex® Foam Skin Cleanser with Moisturizer (Case of 6)

K91552

Size:

1 ltr

SPECIFICATIONS

Brand Model Compatibility
Kimberly Clark Professional Cassette Skin Care Dispenser
Collection
Kleenex®
Color Finish
Pink
Color Finish Category
Pinks
Size
1 ltr

Starting at
$49.99
per CASE
  • QUANTITY