DESCRIPTION

  • Absorbs large spills and leaks
  • For routine industrial cleaning and maintenance
  • Reinforced matrix for added strength when wet
  • Soft enough to clean face and hands

Kimberly Clark WypAll® L40 Folded Rough Wipes

K05701

Length:

14-1/4 in

SPECIFICATIONS

Collection
WypAll® L40
Color Finish
White
Length
14-1/4 in
Material
Paper
Width
12-1/2 in

Starting at
$6.81
EACH
  • QUANTITY