L Size Nitrile Gloves in White (Box of 100, Case of 10 Boxes)
G3 NXT L Size Nitrile Gloves in White (Box of 100, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Synthetic nitrile polymer
- Contains no natural rubber latex
- White, ambidextrous, beaded cuff, with textured fingertips
- Large.
- Gloves are flat packed w/cuffs aligned to opening edge.
- Large
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- G3 NXT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous, Laboratory, Medical
- ISO:
- ISO Class 4
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 6 mil