G3 NXT M Size Nitrile Gloves in White (Case of 1000)

Part #K62992  |  Item #6142413  |  Manufacturer Part #62992

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White, ambidextrous, beaded cuff, with textured fingertips
  • Synthetic nitrile polymer
  • Contains no natural rubber latex
  • Medium
  • Gloves are flat packed w/cuffs aligned to opening edge.
  • Medium.

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319]

CE Approved: No

Coating: Powder Free

Collection: G3 NXT

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: M

Glove Type: [Ambidextrous, Laboratory, Medical]

ISO Specifications: ISO Class 4

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Case of 1000

Reusable: No

Thickness: 6 mil