G3 NXT S Size Nitrile Gloves in White (Case of 1000)

Part #K62991  |  Item #6142378  |  Manufacturer Part #62991

$347.55 per BOX
(Pricing is for S)

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • White, ambidextrous, beaded cuff, with textured fingertips
  • Synthetic nitrile polymer
  • Contains no natural rubber latex
  • Small
  • Gloves are flat packed w/cuffs aligned to opening edge.
  • Small.

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319]

CE Approved: No

Coating: Powder Free

Collection: G3 NXT

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: S

Glove Type: [Ambidextrous, Laboratory, Medical]

ISO Specifications: ISO Class 4

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Case of 1000

Reusable: No

Thickness: 6 mil