Kimberly Clark
G5 Sterling M Size Nitrile Gloves in White
Part #K98186 | Item #6214651
$39.96
per BAG
Glove Size:
Product Details
- G5 (Non-sterile) gloves are recommended for ISO Class 5 or higher cleanrooms
- Designed to offer superior strength while also providing excellent dexterity and tactile sensitivity
- High tack with beaded cuff
- Suggested Industries: Semiconductors, medical device, flat Panel display, pharmaceutical, disk drive manufacturing and electronics
- Textured fingertips
Specifications
ADA Compliant: No
CE Approved: No
Collection: G5 Sterling
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Glove Size: M
Glove Type: [Ambidextrous, Laboratory, Medical]
ISO Specifications: ISO Class 5
Length: 12 in
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 4 mil
Entire Collection
-
Starting at $39.96