G5 Sterling XL Size Nitrile Gloves in White

Part #K98189  |  Item #6214653

$39.96 per BAG

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • G5 (Non-sterile) gloves are recommended for ISO Class 5 or higher cleanrooms
  • Designed to offer superior strength while also providing excellent dexterity and tactile sensitivity
  • High tack with beaded cuff
  • Suggested Industries: Semiconductors, medical device, flat Panel display, pharmaceutical, disk drive manufacturing and electronics
  • Powder free
  • Textured fingertips
  • Nominal Length: 12"
  • Color: Sterling Grey
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Collection: G5 Sterling

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: XL

Glove Type: [Ambidextrous, Laboratory, Medical]

ISO Specifications: ISO Class 5

Length: 12 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil