DESCRIPTION

  • Bottle is recyclable after the pump is removed
  • Contains 1.75% PCMX and is rated by the NSF as E-2 and safe for foodservice
  • Easy-to-load cassette clicks right into place
  • For use only with the Kimberly-Clark® Professional cassette skin care dispenser
  • Non-staining to non-porous countertops dermatologist tested high capacity for less refilling and maintenance time
  • This wash and work antiseptic formula reduces a wide range of bacteria and eliminates the need for messy chlorine and iodine-based dips

Kimberly Clark Kleenex® General Purpose Clear Foam Skin Cleanser

K91595

Size:

1.2 L

SPECIFICATIONS

Brand Model Compatibility
Kimberly-Clark® Professional Cassette Skin Care Dispenser
Collection
Kleenex®
Color Finish
Clear
Color Finish Category
Clear
Size
1.2 L

Starting at
$47.56
EACH
  • QUANTITY