DESCRIPTION

  • Features stub roll and emergency feed knob, durable plastic casing
  • For use only with Kleenex® and Scott®
  • Hands-free pull dispensing for improved hygiene
  • Hub is 1-1/2"
  • Key-lock mechanism for protection against waste and pilfering
  • The Sanitouch touchless technology offers one-at-a-time dispensing to improve hygiene

Kimberly Clark Sanitouch® Hands-Free Pull Dispensing Hard Roll Towel Dispenser

K09990

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Sanitouch®
Color Finish
Smoke Grey
Depth
12-63/100 in
Height
10-1/5 in
Width
16-13/100 in

Starting at
$59.0
EACH
  • QUANTITY