DESCRIPTION

  • Core diameter of 1-1/2" and roll diameter of 5-2/5"
  • Made from recycled cardboard
  • One hundred percent recycled fiber content
  • Reliable quality in a small footage roll
  • Single-ply

Kimberly Clark Scott® Hard Roll Towel in White (Case of 12)

K02068

Length:

400 ft

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
400 ft
Material
Paper
Width
8 in

Starting at
$43.99
per CASE
  • QUANTITY