DESCRIPTION

  • Compatible with most universal hard roll towel dispensers
  • Elemental chlorine-free (ECF) bleaching
  • FSC® and EcoLogo® certified
  • Highly absorbent, so you'll use less and waste less
  • Meets EPA standards
  • Reduce maintenance time, run-outs and complaints with this long-lasting roll towel
  • Small cases for easy storage and handling

Kimberly Clark Scott® High Capacity Hard Roll Towel in White (Case of 6)

K01005

Length:

1000 ft

SPECIFICATIONS

Collection
Scott®
Color Finish
White
FSC Certified
Yes
Length
1000 ft
Material
Paper
Width
8 in

Starting at
$79.99
per CASE
  • QUANTITY